Zoro Homepage

Gas Diffuser, 11, 1.714 Inch L

  • Mfr # 1500-1100

  • Zoro # G411636895


product price: $11.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500-1100
Zoro #
G411636895
UPC #
-
Country of Origin
United States

Description

Tweco 11 Series Standard Duty Brass Gas Diffuser is perfect for use with slip-on nozzle assemblies with 200 A Tweco Mini-MIG-Gun series as well as eliminator front-end consumables. Gas diffuser has magnificent electrical properties making it ideal for use in light to medium duty standard welding application up to 200 A. 1.714 Gas diffuser with M9 x 1.25-6G thread size has four 0.094 gas holes. It features part number rolled stamped on the external surface and overall length for easy identification. Gas diffuser is made from 360-brass alloy bar stock offers consistent dimensional stability. It features machined threads on the external surface to let the nozzle assemblies to thread over and accommodate the nozzle in place during the welding process. Gas diffuser features a conduit set screw that can accommodate the conduit liner in place. It has a proper threaded conductor tube to use with MIG guns. Gas diffuser is sold as 5 per pack.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.