
Gas Diffuser, 14, 2.229 Inch L
Mfr # 1560-1106
Zoro # G711637035
product price: $37.79
/eaSold in multiples of 5 for $188.95
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1560-1106
Zoro #
G711637035
UPC #
-
Country of Origin
Mexico
Description
Tweco 14 Series Standard Duty Brass Gas Diffuser is perfect for use with slip-on nozzle assemblies with 350 A Tweco Spray Master MIG gun series as well as eliminator front-end consumables. Gas diffuser has magnificent electrical properties making it ideal for use in light to medium duty standard welding application up to 350 A. 2.229 Gas diffuser with M11 x 1.5-6g thread size has six 0.094 gas holes. It features part number rolled stamped on the external surface and overall length with replacement O-ring number for easy identification. Gas diffuser is made from 360-brass alloy bar stock offers consistent dimensional stability. It has a proper threaded size conductor tube to be used with MIG guns. It features a silicon O-ring to provide secure sealing against the nozzle assembly. Gas diffuser offers the OD course threads so that the nozzle assembly can come with the conductor tube. Gas diffuser is sold as 5 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.