
Gas Diffuser, 15H, 0.078 Inch, 1.375 Inch L
Mfr # 1550-1100
Zoro # G211637061
product price: $17.95
/eaSold in multiples of 5 for $89.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1550-1100
Zoro #
G211637061
UPC #
-
Country of Origin
United States
Description
Tweco 15H Series Standard Duty Brass Gas Diffuser is perfect for use with slip-on nozzle assemblies with 500 A Tweco No. 3/4 MIG gun series as well as eliminator front-end consumables. Gas diffuser has magnificent electrical properties making it ideal for use in medium to heavy duty standard welding application up to 500 A. 1.375 Gas diffuser with 7/16-20UNF-2A thread size has six 0.094 gas holes. It features part number rolled stamped on the external surface and overall length for easy identification. Gas diffuser is made from 145 tellurium copper alloy bar stock offers consistent dimensional stability. It has a proper threaded size conductor tube to be used with MIG guns. Gas diffuser features a conduit set screw that can accommodate the conduit liner in place. Gas diffuser is sold as 5 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.