
Gas Diffuser, 16RS 16S, 1.955 Inch L
Mfr # 1540-1127
Zoro # G111637154
product price: $40.95
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1540-1127
Zoro #
G111637154
UPC #
-
Country of Origin
United States
Description
Tweco 16RS/16S Series Standard Duty Brass Gas Diffuser is perfect for use with slip-on nozzle assemblies with 450 A Tweco Spray Master MIG gun series as well as eliminator front-end consumables. Gas diffuser has magnificent electrical properties making it ideal for use in medium to heavy duty standard welding application up to 450 A. 1.955 Gas diffuser with 9/16-18 UNC-2A thread size has six 0.094 gas holes. It features part number rolled stamped on the external surface and overall length for easy identification. Gas diffuser is made from 360-brass alloy bar stock offers consistent dimensional stability. It has a proper threaded size conductor tube to be used with MIG guns. It features a metal flat spring that comes with the OD of the gas diffuser to permit the nozzle assemblies to slide over and that accommodate the nozzle in place during the welding process. It features a silicon O-ring to provide secure sealing against the nozzle assembly. Gas diffuser is sold as 5 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.