Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Diffuser, 16S, 1.955 Inch L

  • Mfr # 1540-1136

  • Zoro # G111637215


product price: $35.65
/ea
Sold in multiples of 5 for $178.25

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1540-1136
Zoro #
G111637215
UPC #
-
Country of Origin
Mexico

Description

Tweco 16RS/16S Series Heavy Duty Brass Gas Diffuser is perfect for use with slip-on nozzle assemblies with 450 A Tweco Spray Master MIG gun series as well as eliminator front-end consumables. Gas diffuser has magnificent electrical properties making it ideal for use in medium to heavy duty standard welding application up to 450 A. 1.955 Gas diffuser with 9/16-18 UNC-2A thread size has six 0.094 gas holes. It features part number rolled stamped on the external surface and overall length for easy identification. Gas diffuser is made from 360-brass alloy bar stock offers consistent dimensional stability. It has a proper threaded size conductor tube to be used with MIG guns. It features a metal flat spring that comes with the OD of the gas diffuser to permit the nozzle assemblies to slide over and that accommodate the nozzle in place during the welding process. Gas diffuser features a conduit set screw that can accommodate the conduit liner in place. It features a silicon O-ring to provide secure sealing against the nozzle assembly. Gas diffuser is sold as 5 per pack.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.