Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Diffuser, Brass, Tweco, 0.030" Size, PK5

  • Mfr # 15601114

  • Zoro # G5986051


product price: $88.19
/pk 5, $17.64/ea
Free Shipping & Returns

Key Features

For MIG Guns
Tweco(R)
Series
EL54
Material
Brass
Type
Eliminator
For Use With
Tweco Style MIG Guns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15601114
Zoro #
G5986051
UPC #
608246005751
Country of Origin
United States

Dimensions

Size
0.030 in
Maximum Wire Diameter
0.03 in
Minimum Wire Diameter
0.03 in

Details

Item
Gas Diffuser
For MIG Guns
Tweco(R)
Series
EL54
Material
Brass
Type
Eliminator
For Use With
Tweco Style MIG Guns
Connection Style
Threaded
Amperage Range
0-400
Style
Tweco
Gun Model
All Tweco Models
Sub-Category
MIG Welding Gas Diffuser
Features
Eliminator(R) EL54-SW Gas Diffuser, Brass, Eliminator
Maximum Current
400 A
Compatible with Series
Spray Master 350, Spray Master 450
Compatible with Model
MS310-116, MS310M-116, MS312-116, MS312L-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116EL, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, MS315M-116, MS315M-116EL, MS315M-116K4, MS315X-116, MS325M-116, MS410-116, MS410L-116, MS410M-116, MS410X-116, MS412-116, MS412M-116, MS412X-116, MS415-116, MS415-116EL, MS415-116K4, MS415-116LM, MS415L-116, MS415L-116DSRS, MS415L-116K4, MS415L-116LC, MS415L-116LM, MS415M-116, MS415M-116DSRS, MS415M-116K4, MS415M-116LC, MS415M-116LM, MS415X-116, MS420-116, MS420M-116, MS425-116, MS425L-116, MS425M-116
For Contact Tip Series
EL16
Connection Thread Type
Threaded
For Nozzle Series
EL24I
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Gas Diffuser Number
EL54-SW
Connection Type
Threaded
Compatible with Brand
Tweco

Description

Gas Diffuser, Compatible with Brand Tweco, Series EL54, Gas Diffuser Number EL54-SW, Compatible with Series Spray Master 350, Spray Master 450

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.