Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Diffuser, Eliminator, 0.054 Inch

  • Mfr # 1560-1117

  • Zoro # G611385098


product price: $36.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1560-1117
Zoro #
G611385098
UPC #
-
Country of Origin
United States

Description

Tweco Eliminator Series Brass Gas Diffuser is perfect for use with course thread nozzle assemblies with 600 A Tweco Eliminator MIG gun series as well as eliminator front-end consumables. Gas diffuser has magnificent electrical properties making it ideal for use in light to medium duty standard welding application up to 600 A. 2.521 Gas diffuser with M12 x 1.5-6g thread size has six 0.094 gas holes. It features conduit liner up to 1/16 wire with a silicon O-ring to provide secure sealing against the nozzle assembly. It features a course thread that is machined on the external surface to let the nozzle assemblies to thread over and accommodate the nozzle in place during the welding process. It features part number rolled stamped on the external surface and overall length with replacement O-ring number for easy identification. Gas diffuser is made from 360-brass alloy bar stock offers consistent dimensional stability. It has a proper threaded size conductor tube to be used with MIG guns. Gas diffuser is sold as 5 per pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.