Zoro Homepage

Gas Diffuser, Eliminator, 2.043 Inch L

  • Mfr # 1540-1137

  • Zoro # G811637249


product price: $45.15
/ea
Sold in multiples of 5 for $225.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1540-1137
Zoro #
G811637249
UPC #
-
Country of Origin
United States

Description

Tweco Brass Gas Diffuser is perfect for use with slip-on style nozzle assemblies with 450 A MIG gun series as well as eliminator front-end consumables. Gas diffuser has magnificent electrical properties making it ideal for use in medium to heavy duty standard welding application up to 450 A. 2.043 Gas diffuser with 9/16-18 UNC-2A thread size has six 0.094 gas holes. It features part number rolled stamped on the external surface and overall length for easy identification. Gas diffuser is made from 360-brass alloy bar stock offers consistent dimensional stability. It has 1/16 wire conduit liners with a proper threaded size conductor tube to be used with MIG guns. Gas diffuser is sold as 5 per pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.