Zoro Homepage

Gas Diffuser, Eliminator, 2.378 Inch L

  • Mfr # 1560-1110

  • Zoro # G311637145


product price: $27.15
/ea
Sold in multiples of 5 for $135.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1560-1110
Zoro #
G311637145
UPC #
-
Country of Origin
United States

Description

Tweco Eliminator Series Brass Gas Diffuser is perfect for use with slip-on nozzle assemblies with 350 A Tweco Eliminator MIG gun series as well as eliminator front-end consumables. Gas diffuser has magnificent electrical properties making it ideal for use in light to medium duty standard welding application up to 350 A. 2.378 Gas diffuser with M11 x 1.5-6g thread size has six 0.094 gas holes. It features a spiral ring to offer the surface for the slip-on nozzle assemblies to slide over. It features part number rolled stamped on the external surface and overall length with replacement O-ring number for easy identification. Gas diffuser is made from 360-brass alloy bar stock offers consistent dimensional stability. It has a proper threaded size conductor tube to be used with MIG guns. It features a silicon O-ring to provide secure sealing against the nozzle assembly. Gas diffuser is sold as 5 per pack.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.