Shop TWECO

Gas Diffuser, Tweco Gun No 5, Wire 1/16, PK5

  • Mfr # 15501140
  • Zoro # G1321975

product price: 
$
21.29
/pk of 5, $4.26/ea
Sold in multiples of 4 pks for $85.16

Key Features

For MIG Guns
Tweco(R) No. 5 (Small Wire 1/16 in and Under)
Series
WM500
Material
Copper
Type
Standard Brass Diffuser
For Use With
Tweco MIG Gun #5 (Small Wire 1/16 in and Under)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
15501140
Zoro #
G1321975
UPC #
608246288215
Country of Origin
China

Dimensions

Size
7/16"-20
Connection Thread Size
7/16"-20
Minimum Wire Diameter
0.063 in
Maximum Wire Diameter
0.063 in
Fits Chest Size
Air-Cooled

Details

Item
Gas Diffuser
For MIG Guns
Tweco(R) No. 5 (Small Wire 1/16 in and Under)
Series
WM500
Material
Copper
Type
Standard Brass Diffuser
For Use With
Tweco MIG Gun #5 (Small Wire 1/16 in and Under)
Connection Style
Threaded
Amperage Range
0-500
Style
Tweco
Features
Air-Cooled
For Contact Tip Series
WS15H
Maximum Current
500 A
Connection Thread Type
Threaded
Connection Type
Threaded
Gas Diffuser Number
WS55SW
Compatible with Brand
Tweco
Welding Processes
MIG Welding (GMAW)
Compatible with Model
510-332, 515-116: 525-116, 515-332, L515-332, M515-116, M515-332
Compatible with Series
Classic No. 5
For Nozzle Series
WS25CT
Amperage - Maximum
500 A
Compatible Brand
Tweco
Gas Diffuser Series
WM500
Compatible MIG Gun Model
510-332, 515-116: 525-116, 515-332, L515-332, M515-116, M515-332
Compatible MIG Gun Series
Classic No. 5
Compatible Nozzle Series
WS25CT
Compatible Contact Tip Series
WS15H
Process
MIG Welding (GMAW)
Shell Material
Copper

Description

Gas Diffuser, Compatible with Brand Tweco, Series WM500, Gas Diffuser Number WS55SW, Compatible with Series Classic No. 5, Compatible with Model 510-332, 515-116: 525-116, 515-332, L515-332, M515-116, M515-332, Maximum Current 500 A, Connection Type Threaded, For Contact Tip Series WS15H, For Nozzle Series WS25CT, Welding Processes MIG Welding (GMAW), Connection Thread Size 7/16 In.-20, Connection Thread Type Threaded, Features Air-Cooled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.