Nzl, Tweco, WS14, PK2

  • Mfr # 12401582
  • Zoro # G0242785
product price: 
$
22.25
/pk of 2, $11.13/ea
Sold in multiples of 5 pks for $111.25

Key Features

For MIG Guns
Tweco(R) No. 3 and 4 (Needs 2URX6 Insulator)
Series
WS24CT
Material
Copper
Type
Standard
For Use With
Use with Nozzle Insulator Part No. WS34CT (Stock No. 1340-1126)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12401582
Zoro #
G0242785
UPC #
608246287942
Country of Origin
China

Dimensions

Size
0.075
Bore Dia. (In.)
3/4 in
Bore Diameter
3/4 in

Details

Item
Nozzle
For MIG Guns
Tweco(R) No. 3 and 4 (Needs 2URX6 Insulator)
Series
WS24CT
Material
Copper
Type
Standard
For Use With
Use with Nozzle Insulator Part No. WS34CT (Stock No. 1340-1126)
Connection Style
Threaded
Amperage Range
0-400
Bore (mm)
19.1
Style
Tweco
Nozzle Shape
Tapered
Current Range
0 A to 400 A
Connection Type
Threaded
Welding Processes
MIG Welding (GMAW)
Nozzle Number
WS24CT-75S
Nozzle to Tip Relationship
5/32 in Tip Recess
Compatible with Model
Duty Rating
Standard Duty
Maximum Amperage
400 A
Insulation Type
Insulator Sold Separately
For Contact Tip Series
WS14
Application
Light to Medium Duty Welding
Compatible with Brand
Tweco
For Gas Diffuser Number
54A, 54A-16
Compatible with Series
Spray Master 350, Spray Master 450
Shell Material
Copper

Description

Nozzle, Compatible with Brand Tweco, Series WS24CT, Compatible with Series Spray Master 350, Spray Master 450

Ratings & reviews