Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Diffuser, Tweco Guns MS4 and No 4, PK5

  • Mfr # 15401146

  • Zoro # G2691464


product price: $52.19
/pk 5, $10.44/ea

Key Features

For MIG Guns
Tweco(R) MS450 and No. 4
Series
54
Material
Brass
Type
Standard Brass Diffuser
For Use With
MS450, WM400, Tweco #3, #4 Style MIG Gun Conductor Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15401146
Zoro #
G2691464
UPC #
608246405742
Country of Origin
China

Dimensions

Size
7/8"-14 C RH
Connection Thread Size
7/8"-14

Details

Item
Gas Diffuser
For MIG Guns
Tweco(R) MS450 and No. 4
Series
54
Material
Brass
Type
Standard Brass Diffuser
For Use With
MS450, WM400, Tweco #3, #4 Style MIG Gun Conductor Tubes
Connection Style
Threaded
Amperage Range
0-500
Style
Tweco
Maximum Current
500 A
Connection Thread Type
Threaded
Compatible with Series
Classic No. 5, Spray Master 450
Welding Processes
MIG Welding (GMAW)
Compatible with Model
410-116, 410-3545, 412-116, 412-3545, 415-116, 415-3545, 415-564, 420-116, 420-3545, 425-116, 425-3545, DS415-3545, DS420-116, L410-116, L410-3545, L412-116, L412-3545, L415-116, L415-3545, L415-3545K4, M410-116, M410-3545, M412-116, M412-3545, M415-116, M415-3545, M415-3545K4, M415-564, M420-116, M420-3545, M425-116, M425-3545, MS410-116, MS410L-116, MS410M-116, MS410X-116, MS412-116, MS412M-116, MS412X-116, MS415-116, MS415-116EL, MS415-116K4, MS415-116LM, MS415L-116, MS415L-116DSRS, MS415L-116K4, MS415L-116LC, MS415L-116LM, MS415M-116, MS415M-116DSRS, MS415M-116K4, MS415M-116LC, MS415M-116LM, MS415X-116, MS420-116, MS420M-116, MS425-116, MS425L-116, MS425M-116, X412-3545, X415-116, X415-3545, X425-3545
Compatible with Brand
Tweco
Connection Type
Threaded

Description

Gas Diffuser, Compatible with Brand Tweco, Series 54, Compatible with Series Classic No. 5, Spray Master 450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.