Zoro Homepage

Ground Clamp, Clamp, 200A, 6in.L

  • Mfr # 92051120

  • Zoro # G1618307


product price: $41.65
/ea

Key Features

Features
Insulated Spring
Material
Copper
Overall Length
6 in
Overall Height
3 in
Characteristics
High Quality Copper Alloy with High Strength Ball Point Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92051120
Zoro #
G1618307
UPC #
608246009063
Country of Origin
India

Dimensions

Overall Length
6 in
Overall Height
3 in
Length (In.)
6 in
Height (In.)
3 in
Clamp Height
3 in
Throat Depth
3 in

Details

Item
Ground Clamp
Features
Insulated Spring
Material
Copper
Characteristics
High Quality Copper Alloy with High Strength Ball Point Connection
Amps
200 A
Type
Clamp
Maximum Jaw Opening
1 in
Clamp Body Material
Copper
Compatible with Brand
ESAB
Compatible Cable Gauge (Maximum)
1/0 AWG
Screw Material
Steel
Maximum Current
200 A
Cable Connection Type
Ball Point Screw
Clamp Type
Ground Clamp
Compatible with Surface Type
Flat Plates

Description

Ground Clamp, Maximum Current 200 A, Compatible Cable Gauge (Maximum) 1/0 AWG, Maximum Jaw Opening 1 in, Throat Depth 3 in, Clamp Body Material Copper, Cable Connection Type Ball Point Screw, Clamp Height 3 in, Clamp Type Ground Clamp, Compatible with Brand ESAB, Compatible with Surface Type Flat Plates, Features Insulated Spring, Overall Height 3 in, Overall Length 6 in, Screw Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.