Zoro Homepage

Ground Clamp, Clamp, 500A, 10in.L

  • Mfr # 92051150

  • Zoro # G1618359


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Features
Insulated Spring
Material
Copper
Overall Length
10 in
Overall Height
5.3 in
Characteristics
High Quality Copper Alloy with High Strength Ball Point Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92051150
Zoro #
G1618359
UPC #
608246009254
Country of Origin
India

Dimensions

Overall Length
10 in
Overall Height
5.3 in
Length (In.)
10 in
Height (In.)
5 1/4 in
Clamp Height
5 1/4 in
Throat Depth
5 1/4 in

Details

Item
Ground Clamp
Features
Insulated Spring
Material
Copper
Characteristics
High Quality Copper Alloy with High Strength Ball Point Connection
Amps
500 A
Type
Clamp
Clamp Type
Ground Clamp
Clamp Body Material
Copper
Clamp Connection Material
Copper Alloy
Screw Material
Steel
Maximum Current
500 A
Cable Connection Type
Ball Point Screw
Compatible with Brand
ESAB
Handle Material
Copper
Compatible with Surface Type
Flat Plates
Compatible Cable Gauge (Maximum)
4/0 AWG
Maximum Jaw Opening
2 in

Description

Ground Clamp, Maximum Current 500 A, Compatible Cable Gauge (Maximum) 4/0 AWG, Maximum Jaw Opening 2 in, Throat Depth 5 1/4 in, Clamp Body Material Copper, Cable Connection Type Ball Point Screw, Clamp Connection Material Copper Alloy, Clamp Height 5 1/4 in, Clamp Type Ground Clamp, Compatible with Brand ESAB, Compatible with Surface Type Flat Plates, Features Insulated Spring, Handle Material Copper, Overall Height 5.3 in, Overall Length 10 in, Screw Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.