Zoro Homepage

Ground Clamp, Clamp, 500A, 9in.L

  • Mfr # 92051250

  • Zoro # G1618401


product price: $34.55
/ea

Key Features

Features
Insulated Spring
Material
Copper
Overall Length
9 in
Overall Height
2 in
Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92051250
Zoro #
G1618401
UPC #
608246018188
Country of Origin
India

Dimensions

Overall Length
9 in
Overall Height
2 in
Height (In.)
2 in
Length (In.)
9 in
Throat Depth
1 3/4 in
Clamp Height
2 in

Details

Item
Ground Clamp
Features
Insulated Spring
Material
Copper
Amps
500 A
Type
Clamp
Characteristics
Brass Connection Jaw, Extra Heavy Duty
Stud
Steel
Cable Connection Type
Ball Point Screw
Clamp Type
Ground Clamp
Clamp Body Material
Copper
Maximum Current
500 A
Compatible with Brand
ESAB
Maximum Jaw Opening
2 in
Compatible with Surface Type
Flat Plates
Screw Material
Steel
Handle Material
Steel
Clamp Connection Material
Brass

Description

Ground Clamp, Maximum Current 500 A, Maximum Jaw Opening 2 in, Throat Depth 1 3/4 in, Clamp Body Material Copper, Cable Connection Type Ball Point Screw, Clamp Connection Material Brass, Clamp Height 2 in, Clamp Type Ground Clamp, Compatible with Brand ESAB, Compatible with Surface Type Flat Plates, Features Insulated Spring, Handle Material Steel, Overall Height 2 in, Overall Length 9 in, Screw Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.