Guide Roll, Aluminum, Tweco
- Mfr # WSPDRU030035
- Zoro # G801770581
product price:Â
$
11.79
/ea
Key Features
Type
Guide Roll
Application
MIG Welding
Maximum Wire Diameter
0.035 in
For MIG Gun Series
Spool Gun 160, Spool Gun 200
For Wire Type
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSPDRU030035
- Zoro #
- G801770581
- UPC #
- 608246427621
- Country of Origin
- China
Dimensions
- Maximum Wire Diameter
- 0.035 in
- Minimum Wire Diameter
- 0.03 in
Details
- Item
- Guide Roll
- Type
- Guide Roll
- Application
- MIG Welding
- For MIG Gun Series
- Spool Gun 160, Spool Gun 200
- For Wire Type
- Aluminum
- Welding Processes
- MIG Welding (GMAW)
- Guide Tube Material
- Copper Tube/ Silicon-Resin Glass Insulator/ Metal Jacket
- Compatible with Brand
- Tweco
- Number of Drive Rolls
- 1
- Weight
- 0.03 lb
- Drive Roll Type
- U-Groove
- Drive Roll Material
- Steel
- For Use With
- Tweco Spool Gun SG160 - SG201
- For MIG Gun Model
- SG160REB-12-3035, SG160TA-12-3035, SG200-25-3545, SG200REB-12-3545, SG200REB-25-3545, SG200TA-25-3545
- Compatible MIG Gun Model
- SG160REB-12-3035, SG160TA-12-3035, SG200-25-3545, SG200REB-12-3545, SG200REB-25-3545, SG200TA-25-3545
- Compatible Brand
- Tweco
- Process
- MIG Welding (GMAW)
- Compatible Wire Feeder Series
- Internal Feeder: Tweco 160 Spool Gun, Tweco 200 Spool Gun
- Compatible MIG Gun Series
- Tweco 160 Spool Gun, Tweco 200 Spool Gun
- Compatible Welder Series
- ESAB EM 140, EM 210, EMP 210, Rebel Series, ESAB Rustler Pro
Description
Guide Roll, Type Guide Roll, Compatible with Brand Tweco, Number of Drive Rolls 1, Maximum Wire Diameter 0.035 in, Drive Roll Type U-Groove, For Wire Type Aluminum, For MIG Gun Series Spool Gun 160, Spool Gun 200, For MIG Gun Model SG160REB-12-3035, SG160TA-12-3035, SG200-25-3545, SG200REB-12-3545, SG200REB-25-3545, SG200TA-25-3545, Welding Processes MIG Welding (GMAW), Application MIG Welding, Drive Roll Material Steel, For Use With Tweco Spool Gun SG160 - SG201
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.