Zoro Homepage

MIG Gas Diffuser, Threaded, 300 A, Brass

  • Mfr # EL52CT16

  • Zoro # G216045205


product price: $119.99
/ea
Free Shipping & Returns

Key Features

For Use With
REL21
Features
Designed to Work with Robotic/Fixed Automation MIG Conductor Tubes
Compatible with Brand
Tweco
Material
Brass
For Nozzle Series
REL21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL52CT16
Zoro #
G216045205
UPC #
608246305677
Country of Origin
Mexico

Dimensions

Outside Diameter
0.34 in
Connection Thread Size
M11 x 1.5 x 0.375
Minimum Wire Diameter
0.023 in
Maximum Wire Diameter
0.045 in
Overall Length
6 in

Details

Item
MIG Gas Diffuser
For Use With
REL21
Features
Designed to Work with Robotic/Fixed Automation MIG Conductor Tubes
Compatible with Brand
Tweco
Material
Brass
For Nozzle Series
REL21
Series
SW
Maximum Current
300 A
Duty Rating
Medium Duty
Compatible with Series
MS310-116, MS310M-116, MS312-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, MS315M-116, MS315M-116EL, MS315M-116K4, MS315X-116, MS325M-116
Connection Type
Threaded
Welding Processes
MIG Welding (GMAW)
Gas Diffuser Number
EL52CT-16
For Contact Tip Series
EL16S
Connection Thread Gender
Male
Compatible with Model
Spray Master 350

Description

MIG Gas Diffuser, Compatible with Brand Tweco, Series SW, Gas Diffuser Number EL52CT-16, Compatible with Series MS310-116, MS310M-116, MS312-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, MS315M-116, MS315M-116EL, MS315M-116K4, MS315X-116, MS325M-116, Compatible with Model Spray Master 350, Maximum Current 300 A, Connection Type Threaded, Duty Rating Medium Duty, For Contact Tip Series EL16S, For Nozzle Series REL21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.