Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Gun, 0.035 - 0.045 Inch, 12 ft L, 300 A,

  • Mfr # 1030-1102

  • Zoro # G111363855


product price: $1,218.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030-1102
Zoro #
G111363855
UPC #
-
Country of Origin
Mexico

Description

Tweco Eliminator 12' MIG Gun is ideal for wire size from 0.035 - 0.045. Air-cooled gun with 4 trigger wires is suitable for application requiring current rating of 250 A and is designed for variety of applications. MIG gun is equipped with dual spring and rubber strain reliefs on both ends and comes with Miller style rear connection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.