MIG Gun, 0.045 - 1/16 Inch, 12 ft L, 350 A, Miller

  • Mfr # 1036-1638

  • Zoro # G311364164


product price: $1,055.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1036-1638
Zoro #
G311364164
UPC #
-
Country of Origin
Mexico

Description

Tweco Spray Master 350 A Compact Light MIG Gun with heavy-duty thick-walled contact tip accommodates wires of size from 0.045 - 1/16 and has compact, ergonomic handle design. Air-cooled MIG gun has thick-walled, 3-layered conductor tube for higher electrical conductivity and is ideal for spray transfer mode and pulse welding applications. It has 15' power cable and diffuser increases tip life and decreases downtime with tip changes. It offers high duty cycle of 0.8 with straight CO2 or mixed gases and fully insulated Miller drive style connection allows quick connect/disconnect at the wire feeder. Balanced to pivot at the center of the handle for ease of use in different welding positions and thereby reduces operator fatigue. It has standard trigger on/off operation with optional dual schedule and locking trigger and extended trigger length helps to keep hand away from the arc to reduce radiated heat. Steel spring strain relief offers support to the Cablehoz coming out the rear of the handle to minimize wire feed issues. Gun has split-half handle case that provides access for ease of repair and interchangeable front-end consumables reduces cost.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.