Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Gun, 10 ft. cable, 180 A

  • Mfr # 10171338

  • Zoro # G510935042


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Neck Tube Type
Fixed
Handle Type
Curved
Series
Fusion 180
Neck Tube Size
Medium
Includes
Proven Handle Durability and Ergonomics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10171338
Zoro #
G510935042
UPC #
608246435480
Country of Origin
Mexico

Dimensions

Neck Tube Size
Medium
Cable Length
10 ft
Maximum Wire Diameter
0.035 in

Details

Item
MIG Gun
Neck Tube Type
Fixed
Handle Type
Curved
Series
Fusion 180
Includes
Proven Handle Durability and Ergonomics
Features
High Performance Veloicty 2.0 Consumables
Tip Series
VTS
Application
Light Duty Fabrication
Neck Tube Material
Brass
Neck Tube Angle
60 Degrees
Duty Cycle
40 %
Welding Processes
MIG Welding (GMAW)
For Wire Type
Aluminum, Solid
MIG Gun Type
MIG Gun
Compatible with Model
Tweco Fusion 180
Compatible with Series
Tweco Fusion 180 Amp
For Gas Type
CO2 (Carbon Dioxide)
Model
TWECO Fusion 180 amp
Trigger Type
Microswitch Trigger
Maximum Current
180 A
Weight
5 lb
For Rear Connection Type
Tweco 8 Pin
Liner Series
WS42-3035-15
Compatible with Brand
Euro-Kwik, Lincoln, Miller, Tweco
Gas Diffuser Number
VNS Series
Duty Rating
Light Duty
Cooling Method
Air-Cooled
Wire Feed Type
Push
Nozzle Series
VNS Series

Description

MIG Gun, MIG Gun Type MIG Gun, Cooling Method Air-Cooled, Series Fusion 180, Maximum Current 180 A, Duty Cycle 40 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.035 in, Cable Length 10 ft, For Rear Connection Type Tweco 8 Pin, Handle Type Curved, Trigger Type Microswitch Trigger, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , For Wire Type Aluminum, Solid, Model TWECO Fusion 180 amp, Tip Series VTS, Welding Processes MIG Welding (GMAW), Spool Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.