Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Gun, 200 A, Wire 0.035 In, For Tweco

  • Mfr # 10201113

  • Zoro # G0750696


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Amps
200 A
Rear Connection
Tweco(R)
Wire Size
0.023 in, 0.030 in, 0.035 in, 0.045 in
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10201113
Zoro #
G0750696
UPC #
608246056012
Country of Origin
Mexico

Dimensions

Wire Size
0.023 in, 0.030 in, 0.035 in, 0.045 in
Cable Length (Ft.)
15 ft
Neck Tube Size
Medium
Cable Length (Meters)
5 m
Cable Length
15 ft
Maximum Wire Diameter
0.035 in

Details

Item
MIG Gun
Amps
200 A
Rear Connection
Tweco(R)
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
Handle Type
Straight
Series
Classic No. 2
Tip Series
14
Liner
Tweco 42-3035-15
Neck Tube Angle
60 Degrees
Duty Cycle (%)
60% with CO2
Trigger
Standard
Type
Air Cooled
Neck Tube Material
Metal
Application
Flux Cored Arc Welding, MIG Welding
MIG Gun Number
215-3035
Nozzle Series
22
Liner Series
42
For Gas Type
CO2 (Carbon Dioxide)
Maximum Wire Feed Speed
1,000 in/min
Compatible with Brand
Tweco
Compatible with Model
Tweco
Gas Diffuser Number
52
Cooling Method
Air-Cooled
MIG Gun Type
Air-Cooled
Maximum Current
200 A
Spool Included
No
Wire Feed Type
Push
Duty Rating
Medium Duty
Welding Processes
MIG Welding (GMAW)
Duty Cycle
60 %
Trigger Type
Standard
For Rear Connection Type
Tweco-Compatible
For Wire Type
Aluminum, Solid
Model
215-3035

Description

MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series Classic No. 2, Maximum Current 200 A, Duty Cycle 60 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.035 in, Cable Length 15 ft, For Rear Connection Type Tweco-Compatible, Handle Type Straight, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , For Wire Type Aluminum, Solid, Model 215-3035, Tip Series 14, Welding Processes MIG Welding (GMAW)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.