Zoro Homepage

MIG Gun, 250 A, Wire 0.045 In, For Lincoln

  • Mfr # 10231136

  • Zoro # G2678891


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Amps
250 A
Rear Connection
Lincoln(R)
Wire Size
0.023 in, 0.030 in, 0.035 in, 0.045 in
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10231136
Zoro #
G2678891
UPC #
608246345048
Country of Origin
Mexico

Dimensions

Wire Size
0.023 in, 0.030 in, 0.035 in, 0.045 in
Cable Length (Ft.)
12 ft
Cable Length (Meters)
4 m
Neck Tube Size
Medium
Maximum Wire Diameter
0.045 in
Cable Length
12 ft

Details

Item
MIG Gun
Amps
250 A
Rear Connection
Lincoln(R)
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
Handle Type
Curved
Series
Spray Master 250
Application
Flux Cored Arc Welding, MIG Welding
Type
Air Cooled
Trigger
Standard
Neck Tube Angle
60 Degrees
Duty Cycle (%)
60
Tip Series
11H
Neck Tube Material
Metal
MIG Gun Number
MS212L-3545
Liner
Tweco 42-4045-15
Wire Feed Type
Push
For Wire Type
Aluminum, Flux-Cored, Solid
For Gas Type
Mixed Gas
Compatible with Brand
Lincoln
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Features
Ergonomic Handle, Heavy Duty Thick Walled Contact Tip, Steel Spring Stain Relief
For Rear Connection Type
Lincoln-Compatible
Duty Rating
Medium Duty
Spool Included
No
Trigger Type
Standard
Maximum Current
250 A
Compatible with Model
Miller
Cooling Method
Air-Cooled
Nozzle Series
HD22
Gas Diffuser Number
HD52-11
Liner Series
42
MIG Gun Type
Air-Cooled
Maximum Wire Feed Speed
1,000 in/min
Duty Cycle
80 %
Model
MS212L-3545

Description

MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series Spray Master 250, Maximum Current 250 A, Duty Cycle 80 Percent, For Gas Type Mixed Gas, Maximum Wire Diameter 0.045 in, Cable Length 12 ft, For Rear Connection Type Lincoln-Compatible, Handle Type Curved, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , For Wire Type Aluminum, Flux-Cored, Solid, Model MS212L-3545, Tip Series 11H, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.