Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Gun, 250 A, Wire 0.045 In, For Miller

  • Mfr # 10271032

  • Zoro # G2433304


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Amps
250 A
Rear Connection
Miller(R)
Wire Size
0.023 in, 0.030 in, 0.035 in, 0.045 in
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10271032
Zoro #
G2433304
UPC #
608246240626
Country of Origin
Mexico

Dimensions

Wire Size
0.023 in, 0.030 in, 0.035 in, 0.045 in
Cable Length (Ft.)
15 ft
Neck Tube Size
Medium
Cable Length (Meters)
5 m
Maximum Wire Diameter
0.045 in
Cable Length
15 ft

Details

Item
MIG Gun
Amps
250 A
Rear Connection
Miller(R)
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
Handle Type
Curved
Series
WeldSkill WM 250
Neck Tube Angle
60 Degrees
Tip Series
WS14
Type
Air Cooled
Application
Flux Cored Arc Welding, MIG Welding
Duty Cycle (%)
60% with CO2
Trigger
Standard
Neck Tube Material
Metal
Liner
Tweco 42-4045-15
MIG Gun Number
WM250M-15-4045
Spool Included
No
Duty Rating
Light Duty; Medium Duty
Features
Diamond Grip Handles, Dualspring Stain Relief, Finger Molded Triggers
Compatible with Model
Miller
Maximum Current
250 A
Cooling Method
Air-Cooled
For Gas Type
CO2 (Carbon Dioxide)
Compatible with Brand
Miller
Duty Cycle
60 %
Nozzle Series
WS22
Wire Feed Type
Push
Liner Series
WS42
Trigger Type
Standard
For Wire Type
Aluminum, Solid
MIG Gun Type
Air-Cooled
Gas Diffuser Number
WS52
Maximum Wire Feed Speed
1,000 in/min
Welding Processes
MIG Welding (GMAW)
For Rear Connection Type
Miller-Compatible
Model
WM250M-15-4045

Description

MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series WeldSkill WM 250, Maximum Current 250 A, Duty Cycle 60 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.045 in, Cable Length 15 ft, For Rear Connection Type Miller-Compatible, Handle Type Curved, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , For Wire Type Aluminum, Solid, Model WM250M-15-4045, Tip Series WS14, Welding Processes MIG Welding (GMAW)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.