Zoro Homepage

MIG Gun, 400 A, Wire 0.045 In, For Miller

  • Mfr # 10471027

  • Zoro # G1636205


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Amps
400 A
Rear Connection
Miller(R)
Wire Size
0.023 in, 0.030 in, 0.035 in, 0.045 in
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10471027
Zoro #
G1636205
UPC #
608246240862
Country of Origin
Mexico

Dimensions

Wire Size
0.023 in, 0.030 in, 0.035 in, 0.045 in
Cable Length (Ft.)
15 ft
Cable Length (Meters)
5 m
Neck Tube Size
Medium
Maximum Wire Diameter
0.045 in
Cable Length
15 ft

Details

Item
MIG Gun
Amps
400 A
Rear Connection
Miller(R)
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
Handle Type
Curved
Series
WeldSkill WM 400
Type
Air Cooled
Liner
Tweco 44-3545-15
Duty Cycle (%)
60% with CO2
Application
Flux Cored Arc Welding, MIG Welding
MIG Gun Number
WM400M-15-3545
Trigger
Standard
Neck Tube Material
Metal
Neck Tube Angle
60 Degrees
Tip Series
WS14
Liner Series
WS44
Standards
CE IEC 60974-7
Welding Processes
MIG Welding (GMAW)
Features
Heavy Duty Design, High Impact Resistant Handle, Improved Strain Relief
Maximum Current
400 A
Gas Diffuser Number
WS54A
Compatible with Model
Miller
Compatible with Brand
Miller
For Rear Connection Type
Miller-Compatible
Maximum Wire Feed Speed
1,000 in/min
Trigger Type
Standard
MIG Gun Type
Air-Cooled
Spool Included
No
Wire Feed Type
Push
For Wire Type
Aluminum, Solid
For Gas Type
CO2 (Carbon Dioxide)
Duty Cycle
60 %
Nozzle Series
WS24A
Duty Rating
Heavy Duty
Cooling Method
Air-Cooled
Model
WM400M-15-3545

Description

MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series WeldSkill WM 400, Maximum Current 400 A, Duty Cycle 60 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.045 in, Cable Length 15 ft, For Rear Connection Type Miller-Compatible, Handle Type Curved, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , For Wire Type Aluminum, Solid, Model WM400M-15-3545, Tip Series WS14, Welding Processes MIG Welding (GMAW)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.