Zoro Homepage

MIG Gun, 400 A, Wire 0.045 In, For Tweco

  • Mfr # 10401103

  • Zoro # G2118487


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Amps
400 A
Rear Connection
Tweco(R)
Wire Size
0.023 in, 0.030 in, 0.035 in, 0.045 in
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10401103
Zoro #
G2118487
UPC #
608246072258
Country of Origin
Mexico

Dimensions

Wire Size
0.023 in, 0.030 in, 0.035 in, 0.045 in
Cable Length (Ft.)
15 ft
Cable Length (Meters)
5 m
Neck Tube Size
Medium
Maximum Wire Diameter
0.035 in
Cable Length
15 ft

Details

Item
MIG Gun
Amps
400 A
Rear Connection
Tweco(R)
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
Handle Type
Straight
Series
Classic No. 4
Application
Flux Cored Arc Welding, MIG Welding
Duty Cycle (%)
60% with CO2
MIG Gun Number
415-3545
Tip Series
14
Neck Tube Material
Metal
Trigger
Standard
Liner
Tweco 44-3545-15
Type
Air Cooled
Neck Tube Angle
60 Degrees
Cooling Method
Air-Cooled
Liner Series
44
For Rear Connection Type
Tweco-Compatible
MIG Gun Type
Air-Cooled
For Wire Type
Aluminum, Flux-Cored, Solid
Compatible with Brand
Tweco
Duty Rating
Heavy Duty
Spool Included
No
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
For Gas Type
CO2 (Carbon Dioxide)
Wire Feed Type
Push
Maximum Wire Feed Speed
1,000 in/min
Nozzle Series
24A
Trigger Type
Standard
Duty Cycle
60 %
Compatible with Model
Tweco
Gas Diffuser Number
54A
Maximum Current
400 A
Model
415-3545

Description

MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series Classic No. 4, Maximum Current 400 A, Duty Cycle 60 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.035 in, Cable Length 15 ft, For Rear Connection Type Tweco-Compatible, Handle Type Straight, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , For Wire Type Aluminum, Flux-Cored, Solid, Model 415-3545, Tip Series 14, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.