MIG Gun, Classic No. 4

  • Mfr # 1040-1147
  • Zoro # G101767212
product price: 
$
795.99
/ea
Free Shipping & Returns

Key Features

Series
Classic No. 4
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Tip Series
14
Neck Tube Material
Copper
Neck Tube Angle
60 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1040-1147
Zoro #
G101767212
UPC #
608246011202
Country of Origin
Mexico

Dimensions

Neck Tube Size
Medium
Cable Length
15 ft
Maximum Wire Diameter
0.063 in
Neck Tube Radius
Medium
Fits Chest Size
Gun Hanger Located At the Bottom for Ease of Resting Gun When Not in Use, Trigger Contains Silver Plated Contacts With a Self Cleaning Action Every Time the Trigger is Engaged and Disengaged

Details

Item
MIG Gun
Series
Classic No. 4
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Tip Series
14
Neck Tube Material
Copper
Neck Tube Angle
60 Degrees
Application
Heavy Duty Fabrication
Features
Gun Hanger Located At the Bottom for Ease of Resting Gun When Not in Use, Trigger Contains Silver Plated Contacts With a Self Cleaning Action Every Time the Trigger is Engaged and Disengaged
Duty Cycle
60 %
Handle Type
Straight
Neck Tube Type
Fixed
For Wire Type
Aluminum, Flux-Cored, Solid
Gas Diffuser Number
54A
Spool Included
No
Maximum Current
400 A
MIG Gun Type
MIG Gun
Cooling Method
Air-Cooled
For Gas Type
CO2 (Carbon Dioxide)
Duty Rating
Heavy Duty
For Rear Connection Type
Lincoln
Weight
11 lb
Nozzle Series
24A
Compatible with Brand
Tweco
Wire Feed Type
Push
Trigger Type
Standard
Liner Series
44
Model
L415-116
Contact Tip Series
14
Amperage - Maximum
400 A
MIG Gun Model
L415-116
MIG Gun Series
Classic No. 4
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible Brand
Tweco

Description

MIG Gun, MIG Gun Type Air-Cooled MIG Gun, Cooling Method Air-Cooled, Series Classic No. 4, Maximum Current 400 A, Duty Cycle 60 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.063 in, Cable Length 15 ft, For Rear Connection Type Lincoln-Compatible, Handle Type Straight, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , For Wire Type Aluminum, Flux-Cored, Solid, Model L415-116, Tip Series 14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews