MIG Gun, Up to 1/16 Inch, 12 ft L, 400 A, Air Cooled

  • Mfr # 1040-1112

  • Zoro # G211439559


product price:  $1,305.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1040-1112
Zoro #
G211439559
UPC #
-
Country of Origin
Mexico

Description

Tweco Professional No. 4 Classic Series 400 A MIG Gun with heavy-duty contact tip accommodates wires of size up to 1/16 and features oval shaped handle as well as silver plated trigger. Air-cooled MIG gun is ideal for semi-automatic welding applications and is suitable for medium/heavy-duty fabrication. 12' Lead cable offers good wire feedability and features Tweco style rear connection. MIG gun offers 60% duty cycle with CO2 gas and is fully tested. It is equipped with 60 deg metal jacket conductor tube that can swivel a full 360 deg around handle and offers quick replacement. It features fully insulated Mig-Kwik connection that allows quick connection as well as disconnection at the wire feeder. It is balanced to pivot at the center of the handle that reduces operator fatigue and features gun hanger at bottom for easy resting. It features steel spring strain relief that provides support to the Cablehoz coming out the rear of handle to reduce wire feed issues. It features 2 ball-point screws to secure the Cablehoz and conductor tube. It features enhanced direct plug capabilities and is easy to repair. Industry standard gun features lower inventory carrying costs and requires adapter plug. It features a patent-pending design that is easy to maneuver in various welding positions. It has 3-layered conductor tube constructions for durability and features enhanced performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.