Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Gun, Spool Gun 200, 60 %

  • Mfr # 10271399

  • Zoro # G1566369


product price: $1,369.99
/ea
Free Shipping & Returns

Key Features

Series
Spool Gun 200
Welding Processes
MIG Welding (GMAW)
Amps AC
200 A
Rear Connection
Tweco(R)
Tip Series
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10271399
Zoro #
G1566369
UPC #
608246439495
Country of Origin
China

Dimensions

Neck Tube Size
Medium
Cable Length (Meters)
7.6 m
Cable Length (Ft.)
25 ft
Wire Size
0.023 in, 0.030 in, 0.035 in, 0.045 in
Cable Length
25 ft
Maximum Wire Diameter
3/64 in

Details

Item
MIG Welding Gun
Series
Spool Gun 200
Welding Processes
MIG Welding (GMAW)
Amps AC
200 A
Rear Connection
Tweco(R)
Tip Series
11
Type
Spool Gun
Neck Tube Angle
180 Degrees
Neck Tube Type
Fixed
Application
MIG Welding
Amps
200 A
Trigger
Micro Switch
Rotation Deg.
0 Degrees
Duty Cycle (%)
40%
Neck Tube Material
Rubber Jacketed
Liner
Tweco Jump Liner
Handle Type
Pistol Grip
Includes
Standard Power Cord 6ft (2 m), Requires Jumper Cord
Duty Cycle
60 %
Features
Comfortable Pistol-Grip Handle Design, ESG-1 Control Box, Three-Layer Conductor Tube Construction
Trigger Type
Micro Switch
Model
SG200REB-25-3545
Duty Rating
Medium Duty
Maximum Wire Feed Speed
300 in/min
Wire Feed Type
Pull
For Gas Type
Ar (Argon)
Compatible with Model
ESAB Rebel 235/286
Spool Included
Yes
Gas Diffuser Number
51
MIG Gun Type
Spool Gun
For Rear Connection Type
Tweco-Compatible
For Wire Type
Aluminum
Nozzle Series
21
Maximum Current
200 A
Compatible with Brand
Tweco
Spool Capacity
4 in
Cooling Method
Air-Cooled

Description

Spool Gun, MIG Gun Type Spool Gun, Cooling Method Air-Cooled, Series Spool Gun 200, Maximum Current 200 A, Duty Cycle 60 Percent, For Gas Type Ar (Argon), Maximum Wire Diameter 0.047 in, Cable Length 25 ft, For Rear Connection Type Tweco-Compatible, Handle Type Pistol Grip, Trigger Type Micro Switch, Neck Tube Type Fixed, Neck Tube Angle 180 Degrees , For Wire Type Aluminum, Model SG200REB-25-3545, Tip Series 11, Welding Processes MIG Welding (GMAW), Spool Capacity 4 in, Application MIG Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.