
Nozzle, 21, Standard, 3/8 Inch Bore
Mfr # 1210-1302
Zoro # G911354015
product price: $56.45
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1210-1302
Zoro #
G911354015
UPC #
-
Country of Origin
Mexico
Description
Tweco Self Insulated Copper Nozzle with 3/8 size is designed for standard gas diffuser for use with up to 180 A Tweco no.1 MIG guns. 2.224 Nozzle with 3/4 OD is ideal for use in light to medium duty welding application up to 180 A. It features part number rolled stamped on the outer surface for easy identification. Nozzle with M11-1.5-6H threads size is made of 122 DHP copper alloy and is best suited for higher heat applications requiring longer electrical stick-out or in cases where the nozzle touches the work piece. It has a 3-piece design without an additional insulator includes a nozzle housing, which is cut and formed from copper alloy tubing, a nozzle insert machined from a solid brass and nozzle insulator constructed of silicone material. It has nozzle insert that allows machining of internal threads in order to match the gas diffuser. It features threads onto the gas diffuser. Nozzle offers electrical insulation required from the gas diffuser using the nozzle insulator. Nozzle is sold as 2 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.