Zoro Homepage

Nozzle, 23, 0.062 Inch Bore, 3.219 Inch L

  • Mfr # 1230-1017

  • Zoro # G611509609


product price: $21.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1230-1017
Zoro #
G611509609
UPC #
-
Country of Origin
Mexico

Description

Tweco Weldskill 23 Series Nozzle with 0.64 bore size is designed for standard gas diffuser and perfect for protecting the quality of your welds as well as the life of your gun. 3.219 Nozzle with 0.875 OD is ideal for use in medium to heavy duty welding application up to 450 A. It features part number rolled stamped on the outer surface for easy identification. Nozzle with 9/16-18 UNC-2B thread size and recess contact tip relationship 0.125 - 0.156 is made of copper alloy. It has a 3-piece design that includes a nozzle housing, which is cut and formed from copper alloy tubing, a nozzle insert machined from a solid brass and nozzle insulator constructed of silicone material. It has nozzle insert that allows machining of internal threads in order to match the conductor tube OD threads. Nozzle offers electrical insulation required from the gas diffuser using the nozzle insulator. Nozzle is sold as 2 per pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.