
Nozzle, 23, 5/8 Inch Bore, 3.219 Inch L
Mfr # 1230-1220
Zoro # G011509445
product price: $55.99
/eaSold in multiples of 2 for $111.98
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1230-1220
Zoro #
G011509445
UPC #
-
Country of Origin
Mexico
Description
Tweco 23 Series Self Insulated Nozzle with 0.625 bore size is designed for standard gas diffuser and the nozzle strings into the conductor tube assembly. 3.219 Nozzle has a 0.97 OD and is used in heavy-duty welding applications for up to 450 A. It features part number rolled stamped on the outer surface for easy identification. Nozzle with 9/16-18 UNC-2B thread size and a recess contact tip relationship 0.125 - 0.156 that is used where longer electrical stick-out is needed or when the nozzle touches the work place is made of 122 DHP copper alloy. It has a 3-piece design that includes a nozzle housing that is cut and formed from copper alloy tubing, a nozzle insert machined from a solid brass and nozzle insulator constructed of silicone material. It has nozzle insert that allows machining of internal threads in order to match the conductor tube OD threads. Nozzle offers electrical insulation required from the gas diffuser using the nozzle insulator and is sold as 2 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.