Zoro Homepage

Nozzle, 24A, 1/2 Inch Bore, 3.48 Inch L

  • Mfr # 1240-1111

  • Zoro # G211509542


product price: $11.45
/ea
Sold in multiples of 2 for $22.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240-1111
Zoro #
G211509542
UPC #
-
Country of Origin
Mexico

Description

Tweco Short Stop Copper Nozzle with 1/2 bore size is designed for standard gas diffuser and is used with up to 450 A Tweco No. 4 MIG guns. 3.48 Nozzle with 0.875 OD is ideal for use in medium to heavy duty welding application up to 450 A. It features part number rolled stamped on the outer surface for easy identification. It is adjustable and is made of 122 DHP copper alloy. Nozzle with recess contact tip relationship 0.125 - 0.156 is best suited for higher heat applications requiring longer electrical stick-out or in cases where the nozzle touches the work piece. It is sold as 2 per pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.