Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, 24A, 3/4 Inch Bore, 3.48 Inch L

  • Mfr # 1240-1231

  • Zoro # G511509464


product price: $23.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240-1231
Zoro #
G511509464
UPC #
-
Country of Origin
Mexico

Description

Tweco Short Stop Heavy Duty Nozzle with 3/4 bore size is designed for standard gas diffuser and perfect for protecting the quality of welds as well as the life of gun. 3.48 Nozzle with 0.97 OD is ideal for use in heavy duty welding application up to 450 A. It features part number rolled stamped on the outer surface for easy identification. Nozzle recess contact tip relationship 0.125 - 0.156 is made of 122 DHP copper alloy. Nozzle is adjustable and nozzle housing is cut and formed from copper alloy tubing. It is sold as 2 per pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.