Zoro Homepage

Nozzle, 24A, 3/8 Inch Bore, 3.48 Inch L

  • Mfr # 1240-1101

  • Zoro # G111509550


product price: $11.85
/ea
Sold in multiples of 2 for $23.70

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240-1101
Zoro #
G111509550
UPC #
-
Country of Origin
Mexico

Description

Tweco Short Stop Copper Nozzle with 0.375 bore size is designed for standard gas diffuser and is used with up to 450 A Tweco No. 4 MIG guns. 3.48 Nozzle with 3/4 OD is ideal for use in medium to heavy duty welding application up to 450 A. It features part number rolled stamped on the outer surface for easy identification. It has a 3-piece design and is made of 122 DHP copper alloy. Nozzle with recess contact tip relationship 0.125 - 0.156 is best suited for higher heat applications requiring longer electrical stick-out or in cases where the nozzle touches the work piece. It is sold as 2 per pack.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.