Zoro Homepage

Nozzle, 24A, 5/8 Inch Bore, 3.42 Inch L

  • Mfr # 1240-1120

  • Zoro # G211509450


product price: $11.99
/ea
Sold in multiples of 2 for $23.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240-1120
Zoro #
G211509450
UPC #
-
Country of Origin
Mexico

Description

Tweco Adjustable Copper Nozzle with 0.625 bore size is designed for standard gas diffuser and is used with up to 450 A Tweco No. 4 MIG guns. 3.42 Nozzle with 0.875 OD is ideal for use in medium to heavy duty welding application up to 450 A. It features part number rolled stamped on the outer surface for easy identification. Nozzle with recess to protruding contact tip relationship is adjustable and is made of 122 DHP copper alloy. It is sold as 2 per pack.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.