Zoro Homepage

Nozzle, 24CT, 1/2 Inch Bore, 1.75 Inch L

  • Mfr # 1240-1414

  • Zoro # G011509650


product price: $24.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240-1414
Zoro #
G011509650
UPC #
-
Country of Origin
United States

Description

Tweco Coarse Threaded Copper Nozzle with 1/2 bore size is designed for standard gas diffuser and is machined from a solid copper alloy bar to provide consistent dimensional stability as well as efficient heat dissipation. 1.75 Nozzle with 1.07 OD is ideal for use in medium to heavy duty welding application up to 450 A. It features part number rolled stamped on the outer surface for easy identification. It has a 2-piece design and is made of 145 tellurium copper alloy. Nozzle with recess contact tip relationship 0.125 - 0.156 is best suited for higher heat applications requiring longer electrical stick-out or in cases where the nozzle touches the work piece. It is sold as 2 per pack.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.