Zoro Homepage

Nozzle, 26I, 3/4 Inch Bore, 3.372 Inch L

  • Mfr # 1260-1130

  • Zoro # G011509537


product price: $60.59
/ea
Sold in multiples of 2 for $121.18

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1260-1130
Zoro #
G011509537
UPC #
-
Country of Origin
United States

Description

Tweco Self Insulated Copper Nozzle with 3/4 bore size is designed for standard gas diffuser for use with up to 600 A Tweco no.6 MIG guns. 3.372 Nozzle with 1.187 OD is ideal for use in medium to heavy duty welding application up to 600 A. It features part number rolled stamped on the outer surface for easy identification. It has a 3-piece design without an additional insulator includes a nozzle housing, which is cut and formed from copper alloy tubing, a nozzle insert machined from a solid brass and nozzle insulator constructed of silicone material. It has nozzle insert that crimped in place to let the nozzle to thread onto the conductor tube. Nozzle offers electrical insulation required from the gas diffuser using the nozzle insulator. Nozzle with recess contact tip relationship 0.125-0.156 is made of 122 DHP copper alloy and is best suited for higher heat applications requiring longer electrical stick-out or in cases where the nozzle touches the work piece. Nozzle is sold as 2 per pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.