Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, Bore 3/4 In, Series 25, PK2

  • Mfr # 12501441

  • Zoro # G1680436


product price: $30.29
/pk 2, $15.15/ea
Sold in multiples of 5 for $151.45

Key Features

For MIG Guns
Tweco(R) No. 5 (Needs 2URX8 Insulator)
Series
WS25CT
Material
Copper
Type
Standard
For Use With
WS35CT Insulator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12501441
Zoro #
G1680436
UPC #
608246287966
Country of Origin
China

Dimensions

Size
0.075
Bore Dia. (In.)
3/4 in
Bore Diameter
3/4 in

Details

Item
Nozzle
For MIG Guns
Tweco(R) No. 5 (Needs 2URX8 Insulator)
Series
WS25CT
Material
Copper
Type
Standard
For Use With
WS35CT Insulator
Connection Style
Threaded
Amperage Range
0-500
Bore (mm)
19.1
Style
Tweco
Welding Processes
MIG Welding (GMAW)
Nozzle to Tip Relationship
1/8 in Recess
Connection Type
Threaded
Current Range
0 A to 500 A
Compatible with Brand
Tweco
Duty Rating
Heavy Duty
Nozzle Shape
Straight
Compatible with Series
WeldSkill WM
Insulation Type
Part No. WS35CT (Stock No. 1350-1425)

Description

Nozzle, Compatible with Brand Tweco, Series WS25CT, Compatible with Series WeldSkill WM, Bore Diameter 3/4 in, Connection Type Threaded, Nozzle to Tip Relationship 1/8 in Recess, Nozzle Shape Straight, Material Copper, Insulation Type Part No. WS35CT (Stock No. 1350-1425), Duty Rating Heavy Duty, Welding Processes MIG Welding (GMAW), Current Range 0 A to 500 A, Compatible with Grainger Part Number 2URX8, For Use With WS35CT Insulator, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.