Zoro Homepage

Nozzle Collar, Stainless Steel, PK5

  • Mfr # 16401398

  • Zoro # G9992656


product price: $15.29
/pk 5, $3.06/ea
Sold in multiples of 8 for $122.32

Key Features

For MIG Guns
Tweco(R) Spraymaster V Series (Velocity) V250, V350, V450
Series
Velocity
Material
Stainless Steel
Type
Collar
For Use With
Tweco Velocity Conductor Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16401398
Zoro #
G9992656
UPC #
608246434513
Country of Origin
United States

Details

Item
Nozzle Collar
For MIG Guns
Tweco(R) Spraymaster V Series (Velocity) V250, V350, V450
Series
Velocity
Material
Stainless Steel
Type
Collar
For Use With
Tweco Velocity Conductor Tubes
Connection Style
Threaded
Style
Velocity
Compatible with Brand
Tweco
Welding Processes
MIG Welding (GMAW)
Compatible with Series
Spray Master
Compatible with Model
Spray Master V250, Spray Master V350, Spray Master V450

Description

Nozzle Collar, Compatible with Brand Tweco, Compatible with Model Spray Master V250, Spray Master V350, Spray Master V450, Compatible with Series Spray Master, Welding Processes MIG Welding (GMAW), Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.