Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, Copper, 0.625 in., PK2

  • Mfr # 12401877

  • Zoro # G9992823


product price: $78.75
/pk 2, $39.38/ea
Sold in multiples of 2 for $157.50
Free Shipping & Returns

Key Features

For MIG Guns
Tweco(R) Spraymaster V Series (Velocity) V250, V350, V450
Series
Velocity2
Material
Copper
Type
Threaded Recess
For Use With
Heavy Duty VELOCITY2 Contact Tips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12401877
Zoro #
G9992823
UPC #
608246434681
Country of Origin
Mexico

Dimensions

Size
0.625 in
Bore Dia. (In.)
5/8 in
Bore Diameter
5/8 in

Details

Item
Nozzle
For MIG Guns
Tweco(R) Spraymaster V Series (Velocity) V250, V350, V450
Series
Velocity2
Material
Copper
Type
Threaded Recess
For Use With
Heavy Duty VELOCITY2 Contact Tips
Connection Style
Threaded
Amperage Range
0-450
Style
Heavy Duty
Bore (mm)
15.9
Features
Nozzle Is Threaded Directly Onto the Velocity Conductor Tube
Maximum Amperage
600 A
Compatible with Series
Classic No. Series, Spray Master Series, Supra XT Series
Duty Rating
Heavy Duty
Compatible with Brand
Tweco
Nozzle to Tip Relationship
Recess
For Contact Tip Series
VTH, VTHA
Welding Processes
MIG Welding (GMAW)
Application
MIG Welding
Connection Type
Threaded
Current Range
0 A to 450 A
Insulation Type
Self-Insulated

Description

Nozzle, Compatible with Brand Tweco, Series Velocity2, Compatible with Series Classic No. Series, Spray Master Series, Supra XT Series, Bore Diameter 5/8 in, Connection Type Threaded, Nozzle to Tip Relationship Recess, Maximum Amperage 600 A, Material Copper, Insulation Type Self-Insulated, Duty Rating Heavy Duty, For Contact Tip Series VTH, VTHA, Welding Processes MIG Welding (GMAW), Current Range 0 A to 450 A, Application MIG Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.