
Nozzle, EL22CT, 1/2 Inch Bore, 3.183 Inch L
Mfr # 1260-1626
Zoro # G611509647
product price: $37.95
/eaSold in multiples of 2 for $75.90
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1260-1626
Zoro #
G611509647
UPC #
-
Country of Origin
United States
Description
Tweco Coarse Threaded Brass Nozzle with 1/2 bore size is perfect for standard gas diffuser. 3.183 Nozzle with 0.875 OD making it ideal for use in light to medium duty welding application up to 250 A. It features part number rolled stamped on the external surface for easy identification. Nozzle with recess contact tip relationship 0.125 - 0.156 is made from copper alloy. It has a 3-piece design without an additional insulator includes a nozzle housing, which is cut and formed from 122 DHP copper alloys tubing, a nozzle insert machined from a solid brass and nozzle insulator constructed from silicone material. It features threads on the standard EL gas diffuser. It has nozzle insert that crimped in place to let the nozzle to slide over a metal spring that is a part of the gas diffuser. Nozzle offers electrical insulation required from the gas diffuser using the nozzle insulator. Nozzle is sold as 2 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.