Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, EL22CT, 5/8 Inch Bore, 3.018 Inch L

  • Mfr # 1260-1637

  • Zoro # G611509432


product price: $39.75
/ea
Sold in multiples of 2 for $79.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1260-1637
Zoro #
G611509432
UPC #
-
Country of Origin
United States

Description

Tweco Brass Nozzle with 0.625 bore size is perfect for standard gas diffuser. 3.018 Nozzle with 0.875 OD making it ideal for use in light to medium duty welding application up to 250 A. It features part number rolled stamped on the external surface for easy identification. Nozzle with flush contact tip relationship 0.062 is made from copper alloy. It has a 3-piece design without an additional insulator includes a nozzle housing, which is cut and formed from 122 DHP copper alloys tubing, a nozzle insert machined from a solid brass and nozzle insulator constructed from silicone material. It has nozzle insert that allows machining of internal threads in order to match the gas diffuser. It features threads on the standard EL gas diffuser. Nozzle offers electrical insulation required from the gas diffuser using the nozzle insulator. Nozzle is sold as 2 per pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.