Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, Flush, 0.625 in., PK2

  • Mfr # 12401881

  • Zoro # G9992726


product price: $90.75
/pk 2, $45.38/ea
Sold in multiples of 2 for $181.50
Free Shipping & Returns

Key Features

For MIG Guns
Tweco(R) Spraymaster V Series (Velocity) V250, V350, V450
Series
Velocity2
Material
Copper
Type
Flush
For Use With
Heavy Duty VELOCITY2 Contact Tips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12401881
Zoro #
G9992726
UPC #
608246434292
Country of Origin
United States

Dimensions

Size
0.625 in
Bore Dia. (In.)
5/8 in
Bore Diameter
5/8 in

Details

Item
Nozzle
For MIG Guns
Tweco(R) Spraymaster V Series (Velocity) V250, V350, V450
Series
Velocity2
Material
Copper
Type
Flush
For Use With
Heavy Duty VELOCITY2 Contact Tips
Connection Style
Threaded
Amperage Range
0-450
Bore (mm)
15.9
Features
Nozzle Is Threaded Directly Onto the Velocity Conductor Tube
Style
Heavy Duty
Compatible with Series
Classic No. Series, Spray Master Series, Supra XT Series
Application
MIG Welding
Current Range
0 A to 450 A
Insulation Type
Self-Insulated
Maximum Amperage
600 A
Welding Processes
MIG Welding (GMAW)
Nozzle to Tip Relationship
Flush
Duty Rating
Heavy Duty
Connection Type
Threaded
Compatible with Brand
Tweco
For Contact Tip Series
VTH, VTHA

Description

Nozzle, Compatible with Brand Tweco, Series Velocity2, Compatible with Series Classic No. Series, Spray Master Series, Supra XT Series, Bore Diameter 5/8 in, Connection Type Threaded, Nozzle to Tip Relationship Flush, Maximum Amperage 600 A, Material Copper, Insulation Type Self-Insulated, Duty Rating Heavy Duty, For Contact Tip Series VTH, VTHA, Welding Processes MIG Welding (GMAW), Current Range 0 A to 450 A, Application MIG Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.