
Nozzle, HD22, 5/8 Inch Bore, 2.383 Inch L
Mfr # 1220-1307
Zoro # G511509556
product price: $30.05
/eaSold in multiples of 2 for $60.10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1220-1307
Zoro #
G511509556
UPC #
-
Country of Origin
Mexico
Description
Tweco Slip-On Nozzle with a 0.625 bore size fits standard gas diffuser and is designed to use for 250 A Tweco SprayMaster MIG guns. 2.383 Nozzle has a 0.875 OD and is used in heavy-duty welding applications for up to 250 A. It features part number rolled stamped on the outer surface for easy identification. Nozzle with a recess contact tip relationship 0.125 - 0.156 that is used where longer electrical stick-out is needed or when the nozzle touches the work place is made of 122 DHP copper alloy. It has a 3-piece design that includes a nozzle housing that is cut and formed from copper alloy tubing, a nozzle insert machined from a solid brass and nozzle insulator constructed of silicone material. It has nozzle insert that allows it slide over a metal spring of the gas diffuser. Nozzle offers electrical insulation required from the gas diffuser using the nozzle insulator and is sold as 2 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.