Zoro Homepage

Nozzle, HD24, 3/4 Inch Bore, 3.164 Inch L

  • Mfr # 1240-1237

  • Zoro # G211509443


product price: $39.95
/ea
Sold in multiples of 2 for $79.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240-1237
Zoro #
G211509443
UPC #
-
Country of Origin
Mexico

Description

Tweco Heavy-duty Nozzle with a 3/4 bore size is designed for standard gas diffuser and ensures the quality of the welds as well as the life of the gun. 3.164 Nozzle has a 1.117 OD and is used in heavy-duty welding applications for up to 450 A. It features part number rolled stamped on the outer surface for easy identification. Nozzle with a flush contact tip relationship 0.062 which is used where longer electrical stick-out is used sometimes which brings the tip closer is made of 122 DHP copper alloy. It has a 3-piece design that includes a nozzle housing that is cut and formed from copper alloy tubing, a nozzle insert machined from a solid brass and nozzle insulator constructed of silicone material. It has nozzle insert that allows the nozzle to slide over a metal spring of the gas diffuser. Nozzle offers electrical insulation required from the gas diffuser using the nozzle insulator and is sold as 2 per pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.