
Nozzle, HD24, 5/8 Inch Bore, 3.164 Inch L
Mfr # 1240-1236
Zoro # G411509519
product price: $37.99
/eaSold in multiples of 2 for $75.98
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1240-1236
Zoro #
G411509519
UPC #
-
Country of Origin
Mexico
Description
Tweco Heavy-duty Nozzle with 0.625 bore size is designed for standard gas diffuser and ensures the quality of the welds as well as the life of the gun. 3.164 Nozzle has a 1.117 OD and is used in heavy-duty welding applications for up to 450 A. It features part number rolled stamped on the outer surface for easy identification. Nozzle with a flush contact tip relationship 0.062 which is used where longer electrical stick-out is used sometimes which brings the tip closer is made of 122 DHP copper alloy. It has a 3-piece design that includes a nozzle housing that is cut and formed from copper alloy tubing, a nozzle insert machined from a solid brass and nozzle insulator constructed of silicone material. It has nozzle insert that allows the nozzle to slide over a metal spring of the gas diffuser. Nozzle offers electrical insulation required from the gas diffuser using the nozzle insulator and is sold as 2 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.