Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, Recess, Copper, 0.625 in., PK2

  • Mfr # 12401884

  • Zoro # G9992735


product price: $45.15
/pk 2, $22.58/ea
Sold in multiples of 3 for $135.45

Key Features

For MIG Guns
Tweco(R) Spraymaster V Series (Velocity) V250, V350, V450
Series
Velocity2
Material
Copper
Type
Recess
For Use With
Heavy Duty VELOCITY2 Contact Tips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12401884
Zoro #
G9992735
UPC #
608246434308
Country of Origin
Mexico

Dimensions

Size
0.625 in
Bore Dia. (In.)
5/8 in
Bore Diameter
5/8 in

Details

Item
Nozzle
For MIG Guns
Tweco(R) Spraymaster V Series (Velocity) V250, V350, V450
Series
Velocity2
Material
Copper
Type
Recess
For Use With
Heavy Duty VELOCITY2 Contact Tips
Connection Style
Threaded
Amperage Range
0-450
Features
Nozzle Is Threaded Directly Onto the Velocity Conductor Tube
Style
Heavy Duty
Bore (mm)
15.9
Nozzle to Tip Relationship
Recess
Insulation Type
Self-Insulated
For Contact Tip Series
VTH, VTHA
Compatible with Brand
Tweco
Nozzle Shape
Conical
Maximum Amperage
600 A
Duty Rating
Heavy Duty
Application
MIG Welding
Compatible with Series
Classic No. Series, Spray Master Series, Supra XT Series
Connection Type
Threaded
Current Range
0 A to 450 A
Welding Processes
MIG Welding (GMAW)

Description

Nozzle, Compatible with Brand Tweco, Series Velocity2, Compatible with Series Classic No. Series, Spray Master Series, Supra XT Series, Bore Diameter 5/8 in, Connection Type Threaded, Nozzle to Tip Relationship Recess, Nozzle Shape Conical, Maximum Amperage 600 A, Material Copper, Insulation Type Self-Insulated, Duty Rating Heavy Duty, For Contact Tip Series VTH, VTHA, Welding Processes MIG Welding (GMAW), Current Range 0 A to 450 A, Application MIG Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.