Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, Slip Adjustable, 0.625 in., PK2

  • Mfr # 12401860

  • Zoro # G9992911


product price: $69.99
/pk 2, $35.00/ea
Sold in multiples of 2 for $139.98

Key Features

For MIG Guns
Tweco(R) Spraymaster V Series (Velocity) V250, V350, V450
Series
Velocity2
Material
Copper
Type
Slip Adjustable
For Use With
Medium Duty VELOCITY2 Contact Tips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12401860
Zoro #
G9992911
UPC #
608246434636
Country of Origin
Mexico

Dimensions

Size
0.625 in
Bore Dia. (In.)
5/8 in
Bore Diameter
5/8 in

Details

Item
Nozzle
For MIG Guns
Tweco(R) Spraymaster V Series (Velocity) V250, V350, V450
Series
Velocity2
Material
Copper
Type
Slip Adjustable
For Use With
Medium Duty VELOCITY2 Contact Tips
Connection Style
Slip Adjustable
Amperage Range
0-450
Bore (mm)
15.9
Features
Nozzle Is Threaded Directly Onto the Velocity Conductor Tube
Style
Medium Duty
Compatible with Series
Classic No. Series, Spray Master Series, Supra XT Series
Connection Type
Slip Adjustable
Duty Rating
Medium Duty
Current Range
0 A to 450 A
Compatible with Brand
Tweco
Insulation Type
Self-Insulated
Application
MIG Welding
Welding Processes
MIG Welding (GMAW)
Maximum Amperage
350 A
For Contact Tip Series
VTM, VTMA

Description

Nozzle, Compatible with Brand Tweco, Series Velocity2, Compatible with Series Classic No. Series, Spray Master Series, Supra XT Series, Bore Diameter 5/8 in, Maximum Amperage 350 A, Material Copper, Insulation Type Self-Insulated, Duty Rating Medium Duty, For Contact Tip Series VTM, VTMA, Welding Processes MIG Welding (GMAW), Current Range 0 A to 450 A, Application MIG Welding, Features Nozzle Is Threaded Directly Onto the Velocity Conductor Tube, For Use With Medium Duty VELOCITY2 Contact Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.