Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, Spot, Copper, 0.750 in., PK2

  • Mfr # 12401868

  • Zoro # G9992841


product price: $71.39
/pk 2, $35.70/ea
Sold in multiples of 2 for $142.78

Key Features

For MIG Guns
Tweco(R) Spraymaster V Series (Velocity) V250, V350, V450
Series
Velocity2
Material
Copper
Type
Spot
For Use With
Medium Duty VELOCITY2 Contact Tips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12401868
Zoro #
G9992841
UPC #
608246434483
Country of Origin
Mexico

Dimensions

Size
0.750 in
Bore Dia. (In.)
3/4 in
Bore Diameter
3/4 in

Details

Item
Nozzle
For MIG Guns
Tweco(R) Spraymaster V Series (Velocity) V250, V350, V450
Series
Velocity2
Material
Copper
Type
Spot
For Use With
Medium Duty VELOCITY2 Contact Tips
Connection Style
Threaded
Amperage Range
0-450
Style
Medium Duty
Bore (mm)
19.1
Features
Nozzle Is Threaded Directly Onto the Velocity Conductor Tube
Insulation Type
Self-Insulated
Nozzle to Tip Relationship
Spot
Duty Rating
Medium Duty
Maximum Amperage
350 A
Application
MIG Welding
Compatible with Brand
Tweco
Connection Type
Threaded
Welding Processes
MIG Welding (GMAW)
Current Range
0 A to 450 A
For Contact Tip Series
VTM, VTMA
Compatible with Series
Classic No. Series, Spray Master Series, Supra XT Series

Description

Nozzle, Compatible with Brand Tweco, Series Velocity2, Compatible with Series Classic No. Series, Spray Master Series, Supra XT Series, Bore Diameter 3/4 in, Connection Type Threaded, Nozzle to Tip Relationship Spot, Maximum Amperage 350 A, Material Copper, Insulation Type Self-Insulated, Duty Rating Medium Duty, For Contact Tip Series VTM, VTMA, Welding Processes MIG Welding (GMAW), Current Range 0 A to 450 A, Application MIG Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.