Zoro Homepage

Nozzle, Threaded Flush, 0.500 in., PK2

  • Mfr # 12401856

  • Zoro # G9992972


product price: $51.19
/pk 2, $25.60/ea
Sold in multiples of 2 for $102.38

Key Features

For MIG Guns
Tweco(R) Spraymaster V Series (Velocity) V250, V350, V450
Series
Velocity2
Material
Copper
Type
Threaded Flush
For Use With
Medium Duty VELOCITY2 Contact Tips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12401856
Zoro #
G9992972
UPC #
608246434247
Country of Origin
Mexico

Dimensions

Size
0.500 in
Bore Dia. (In.)
1/2 in
Bore Diameter
1/2 in

Details

Item
Nozzle
For MIG Guns
Tweco(R) Spraymaster V Series (Velocity) V250, V350, V450
Series
Velocity2
Material
Copper
Type
Threaded Flush
For Use With
Medium Duty VELOCITY2 Contact Tips
Connection Style
Threaded
Amperage Range
0-450
Features
Nozzle Is Threaded Directly Onto the Velocity Conductor Tube
Style
Medium Duty
Bore (mm)
12.7
Nozzle to Tip Relationship
Flush
Current Range
0 A to 450 A
Duty Rating
Medium Duty
Compatible with Brand
Tweco
Insulation Type
Self-Insulated
Compatible with Series
Classic No. Series, Spray Master Series, Supra XT Series
Maximum Amperage
350 A
Connection Type
Threaded
Application
MIG Welding
For Contact Tip Series
VTM, VTMA
Welding Processes
MIG Welding (GMAW)

Description

Nozzle, Compatible with Brand Tweco, Series Velocity2, Compatible with Series Classic No. Series, Spray Master Series, Supra XT Series, Bore Diameter 1/2 in, Connection Type Threaded, Nozzle to Tip Relationship Flush, Maximum Amperage 350 A, Material Copper, Insulation Type Self-Insulated, Duty Rating Medium Duty, For Contact Tip Series VTM, VTMA, Welding Processes MIG Welding (GMAW), Current Range 0 A to 450 A, Application MIG Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.